Zoro Homepage

Cobweb Brush, Blue

  • Mfr # ETO48221

  • Zoro # G907202344


product price: $9.45
/ea
Sold in multiples of 2 for $18.90

Key Features

Brush Type
Cobweb Brush
Bristle Color
Blue
Height
7.5"
Width
7.5"
Application
Ceiling; Corner; Baseboard; Wall; Floor; Cornice
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETO48221
Zoro #
G907202344
UPC #
32611482210
Country of Origin
China

Dimensions

Height
7.5"
Width
7.5"
Length
11.5"

Details

Brush Type
Cobweb Brush
Bristle Color
Blue
Application
Ceiling; Corner; Baseboard; Wall; Floor; Cornice
Type
Brush

Description

Cobweb brush features soft bristles that uses electrostatic action to attract and remove dust and cobwebs from your ceiling corners and baseboards Contoured shape reaches into deep corners or hardtoaccess areas for thorough cleanings Clicklock design lets you quickly attach to an extension pole sold separately while maintaining a secure connection Cobweb brush is perfect for cleaning walls, ceilings, cornices, floors and more

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.