Zoro Homepage

Cobweb Brush, Click-Lock Handle, 7-1/2x11-1/2x7-1/2, BE, PK 6

  • Mfr # ETO48221CT

  • Zoro # G502448741


product price: $91.15
/pk 6, $15.19/ea
Free Shipping & Returns

Key Features

Brush Type
Cobweb Brush
Bristle Color
Blue
Application
Ceiling; Corner; Baseboard; Wall; Floor; Cornice
Width
7.5"
Features
Lockable Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETO48221CT
Zoro #
G502448741
UPC #
-
Country of Origin
China

Dimensions

Width
7.5"
Height
7.5"
Length
11.5"

Details

Brush Type
Cobweb Brush
Bristle Color
Blue
Application
Ceiling; Corner; Baseboard; Wall; Floor; Cornice
Features
Lockable Handle
Type
Brush

Description

Cobweb brush features soft bristles that uses electrostatic action to attract and remove dust and cobwebs from your ceiling corners and baseboards. Contoured shape reaches into deep corners or hard-to-access areas for thorough cleanings. Click-lock design lets you quickly attach to an extension pole (sold separately) while maintaining a secure connection. Cobweb brush is perfect for cleaning walls, ceilings, cornices, floors and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.