Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Complete Pro Super System Super Channel Squeegee 30 Inch

  • Mfr # 13851, 11040

  • Zoro # G207387086


product price: $52.19
/ea

Key Features

Squeegee Blade Width
3.75 in
Size
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13851, 11040
Zoro #
G207387086
UPC #
-
Country of Origin
United States

Dimensions

Squeegee Blade Width
3.75 in
Length
30 in
Size
30 in

Details

Item
Squeegee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.