Zoro Homepage

Extension Pole, 3-Section, 1-7/10"x1-7/10"x83", GD/BK

  • Mfr # ETO1692

  • Zoro # G601847056


product price: $76.65
/ea
Free Shipping & Returns

Key Features

Handle Length
18 ft
Handle Color
Gold
Height
83"
Material
Anodized Aluminum
Length
1.7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETO1692
Zoro #
G601847056
UPC #
32611016927
Country of Origin
China

Dimensions

Handle Length
18 ft
Height
83"
Length
1.7"
Width
1.7"

Details

Handle Color
Gold
Item
REA-C-H 3-section Extension Pole
Material
Anodized Aluminum
Type
Extension Pole
Features
Heavy Duty; Ergonomic; Corrosion Resistant

Description

Extension pole features a three-section design that increases in length up to 18' to help you reach difficult areas. Gold anodized aluminum prevents corrosion for long-lasting use. Contoured grip ensures comfortable handling and maneuverability for extended working time. Pole tip utilizes both acme threading and click-lock for simple attachment to your tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.