Zoro Homepage

Fan, Microfiber, 11-1/4x11x2-3/4, BE,

  • Mfr # ETO48212CT

  • Zoro # G402455573


product price: $54.35
/pk 6, $9.06/ea

Key Features

Bristle Color
Blue
Height
2.8"
Width
11"
Bristle Material
MicroFiber
Includes
MicroSwipe Ceiling Fan Duster; Sleeve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETO48212CT
Zoro #
G402455573
UPC #
-
Country of Origin
China

Dimensions

Length
11.3"
Height
2.8"
Width
11"

Details

Item
MicroSwipe Ceiling Fan Duster
Bristle Color
Blue
Bristle Material
MicroFiber
Includes
MicroSwipe Ceiling Fan Duster; Sleeve
Features
Machine Washable; Super-Soft; Contoured Shape
Suggested Cleaning Application
Dust Remover; Dirt Remover; Cobweb Remover

Description

Ceiling fan duster features super-soft, microfiber bristles that hold fine dust and dirt to prevent buildup. Removable sleeve is machine-washable for quick cleanings between uses. Contoured shape can also be used to remove dust and cobwebs from corners. Click-lock design lets you quickly attach to a handle (sold separately) while maintaining a secure connection. Ceiling fan duster is perfect for all standard-size fans.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.