This item is Discontinued.

Ettore Floor Squeegee, 24"Wx5-1/2"Lx4-1/2"H Steel Gray, PK 6 ETO54024CT

Floor Squeegee, 24"Wx5-1/2"Lx4-1/2"H Steel Gray, PK 6 (Discontinued)

  • Mfr # ETO54024CT
  • Zoro # G602450316
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETO54024CT
Zoro #
G602450316
UPC #
-
Country of Origin
China

Dimensions

Squeegee Blade Width
24"
Length
5.5"

Details

Item
Straight Steel Floor Squeegee
Material
Galvanized Steel
Squeegee Blade Material
Rubber
Features
Durable; Sturdy; Changeable Blade; Rust Proof; Long Lasting
Color
Steel Gray
Type
Squeegee

Description

Industrial floor squeegee features a durable construction for sturdy wiping performance. Replaceable rubber blade efficiently moves moisture to leave surfaces dry with fewer passes. Click-lock system allows quick use with an extension pole (sold separately). Galvanized steel frame resists rust for long-lasting use through most applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.