Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Golden Glove Sleeve 10 Inch 6 Pack, 6PK

  • Mfr # 51010x6

  • Zoro # G207467993


product price: $68.89
/pk 6, $11.48/ea

Key Features

Size
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51010x6
Zoro #
G207467993
UPC #
-
Country of Origin
China

Dimensions

Squeegee Blade Width
7.5 in
Length
12.5 in
Size
10 in

Details

Item
Scrubber Sleeve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.