Zoro Homepage

Handle, Aluminum, Tapered Tip, 60"x1-1/4" Dia, Gold

  • Mfr # ETO42105

  • Zoro # G501846999


product price: $12.69
/ea

Key Features

Handle Length
60"
Handle Diameter
1.25"
Handle Color
Gold
Type
Handle
Head Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETO42105
Zoro #
G501846999
UPC #
32611421059
Country of Origin
China

Dimensions

Handle Length
60"
Handle Diameter
1.25"

Details

Handle Color
Gold
Item
Utility Handle for Squeegee
Type
Handle
Head Material
Metal
Features
Comfortable Grip
Application
Floor; Brush
Handle Type
Tapered
Material
Aluminum

Description

60" aluminum handle with a tapered tip features a smooth construction that provides a secure, comfortable grip for effortless maneuverability. Handle is designed for compatible Ettore floor and window squeegees (sold separately).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.