Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handle, f/Squeegee, Wood, Tapered

  • Mfr # ETO1628CT

  • Zoro # G002455768


product price: $42.89
/pk 6, $7.15/ea

Key Features

Material
Wood
Color
Natural
For Use With
Ettore Floor Squeegees
Features
Comfortable Grip
Type
Squeegee Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETO1628CT
Zoro #
G002455768
UPC #
-
Country of Origin
China

Dimensions

Length
56"
Broom Handle Length
54"

Details

Item
Floor Squeegee Wooden Pole Handle
Material
Wood
Color
Natural
For Use With
Ettore Floor Squeegees
Features
Comfortable Grip
Type
Squeegee Handle
Application
Floor

Description

54" wood handle works with many types of Ettore floor squeegees. The tapered tip allows versatile interconnection. Smooth finish provides a comfortable grip for easy maneuverability. Handle is designed for all Ettore floor squeegees (sold separately).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.