
MicroSwipe Towel 10 Pack Blue, 10PK
Mfr # 84410
Zoro # G407466963
product price: $13.59
/pk 10, $1.36/eaKey Features
Material
Blue
Width
5.5 in
Height
2.5 in
Length
16 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84410
Zoro #
G407466963
UPC #
-
Country of Origin
China
Dimensions
Width
5.5 in
Height
2.5 in
Length
16 in
Details
Item
Microfiber Cloth
Material
Blue
Color
Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.