
MicroSwipe Towel 60 Pack Green, 60PK
Mfr # 84413x6
Zoro # G907466975
product price: $62.40
/pk 60, $1.04/eaKey Features
Material
microfiber
Length
14.1 in
Width
10.7 in
Height
10.3 in
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84413x6
Zoro #
G907466975
UPC #
-
Country of Origin
China
Dimensions
Length
14.1 in
Width
10.7 in
Height
10.3 in
Details
Item
Microfiber Cloth
Material
microfiber
Color
Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.