
Pro Super System Zero Degree Stainless Channel Squeegee 12
Mfr # 1645, 1169
Zoro # G207389615
product price: $26.28
/eaKey Features
Squeegee Blade Width
3.75 in
Material
stainless steel
Size
12 in
Color
Stainless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1645, 1169
Zoro #
G207389615
UPC #
-
Country of Origin
United States
Dimensions
Squeegee Blade Width
3.75 in
Length
12 in
Size
12 in
Details
Item
Squeegee
Material
stainless steel
Color
Stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.