
Pro Super System Zero Degree Stainless Channel Squeegee 14
Mfr # 1645, 1173
Zoro # G007389686
product price: $28.75
/eaKey Features
Squeegee Blade Width
3.75 in
Material
stainless steel
Size
14 in
Color
Stainless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1645, 1173
Zoro #
G007389686
UPC #
-
Country of Origin
United States
Dimensions
Squeegee Blade Width
3.75 in
Length
14 in
Size
14 in
Details
Item
Squeegee
Material
stainless steel
Color
Stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.