Ettore Products 10018 18 in. Pro Brass Squeegee

  • Mfr # 201795

  • Zoro # G503873429


product price:  $44.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
201795
Zoro #
G503873429
UPC #
-
Country of Origin
United States

Description

Features
  • Pro Brass Squeegee.
  • Fits Tapered Handle.
  • True Value No. 511-764.
  • Dimension - 0.61 x 1.19 x 1.65 in.
  • Item Weight - 0.55 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.