Ettore Products 15060 2 In 1 Extension Window Wand

  • Mfr # 434076

  • Zoro # G503873443


product price:  $67.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
434076
Zoro #
G503873443
UPC #
-
Country of Origin
China

Description

Features
  • 2 tools in 1 Extension pole window wand
  • Combines best selling squeegee & scrubber
  • Guaranteed streak free squeegee Features quality rubber
  • Washable & reusable
  • White glove window scrubber delivers more cleaning power than paper towels & sponges
  • Extension pole extends reach up to 5 ft.
  • Foam grip provides comfort & control.
  • Dimension - 5 x 2 x 5 in.
  • Item Weight - 2.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.