Ettore Products 17006 6 in. Acrylic All Purpose Squeegee

  • Mfr # 445460

  • Zoro # G403797917


product price:  $17.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
445460
Zoro #
G403797917
UPC #
-
Country of Origin
China

Description

Features
  • Acrylic All Purpose Squeegee.
  • Acrylic Handle With Rubber Blade.
  • Dimension - 0.61 x 6 x 6.75 in.
  • Item Weight - 0.35 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.