Ettore Products 30161 Scrub Off Water Spot Remover

  • Mfr # 30161

  • Zoro # G804137954


product price:  $26.35
/ea

Key Features

Height
3.5 in
Width
4 in
Color
Lime
Depth
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30161
Zoro #
G804137954
UPC #
32611301610
Country of Origin
China

Dimensions

Height
3.5 in
Width
4 in
Depth
11 in

Details

Color
Lime

Description

  • Removes stubborn hard water stains, spots, calcium deposits, lime scale and soap scum
  • Use on glass, tile and porcelain
  • Allows for streak free cleaning when used with Ettore products' line of glass cleaning products
  • Length: 11
  • Width: 4
  • Height: 3.5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.