Zoro Homepage

Ettore Products 33110 10 in. Microfiber Applicator With Pole Handle

  • Mfr # 117625

  • Zoro # G704015734


product price: $50.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
117625
Zoro #
G704015734
UPC #
-
Country of Origin
China

Description

Features
  • Microfiber Applicator With Pole Handle.
  • Oil Based Finishes Best Applied With Durable Microfiber Applicator To Ensure A Smooth.
  • Even Coat Resulting In Beautifully Finished Hardwood Floors.
  • Features A 53 in. Pole Handle.
  • Wood Block & Microfiber Applicator Pad.
  • 3 Sizes Of Applicators & Refills Are Offered To Meet Customers Variety Of Needs.
  • Applicator Refill Replacement TV No. 117-636.
  • Dimension - 3 x 10 x 55.75 in.
  • Item Weight - 1.11 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.