Ettore Products ETO42105 60 in. Tapered Tip Utility Handle - Gold

  • Mfr # ETO42105

  • Zoro # G604014974


product price:  $48.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ETO42105
Zoro #
G604014974
UPC #
32611421059
Country of Origin
China

Description

60" aluminum handle with a tapered tip features a smooth construction that provides a secure, comfortable grip for effortless maneuverability. Handle is designed for compatible Ettore floor and window squeegees (

Features
  • 60 in. Tapered Tip Utility Handle
Specifications
  • Color: Gold
  • Size: 60 in.
  • Weight: 123 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.