Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Ettore Products Company Ettore Products ETO48212 Micro Ceiling Fan Duster - Blue ETO48212

Ettore Products ETO48212 Micro Ceiling Fan Duster - Blue (Discontinued)

  • Mfr # ETO48212
  • Zoro # G103703126
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETO48212
Zoro #
G103703126
UPC #
032611482128
Country of Origin
China

Description

Ceiling fan duster features super-soft, microfiber bristles that hold fine dust and dirt to prevent buildup. Removable sleeve is machine-washable for quick cleanings between uses. Contoured shape can also be used to remove dust and cobwebs from corners. Click-lock design lets you quickly attach to a handle ( while maintaining a secure connection. Ceiling fan duster is perfect for all standard-size fans.

Features
  • Micro Ceiling Fan Duster
Specifications
  • Color: Blue
  • Weight: 59 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.