
REACH Pole 2 Section 4 Foot
Mfr # 42104
Zoro # G207474656
product price: $33.29
/eaKey Features
Size
4 Foot
Length
29.5 in
Height
1.5 in
Width
1.5 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42104
Zoro #
G207474656
UPC #
-
Country of Origin
China
Dimensions
Size
4 Foot
Length
29.5 in
Height
1.5 in
Width
1.5 in
Details
Item
Extension Pole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.