Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

REACH Pole 2 Section 8 Foot

  • Mfr # 42108

  • Zoro # G807474599


product price: $45.99
/ea

Key Features

Size
8 Foot
Width
2 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
42108
Zoro #
G807474599
UPC #
-
Country of Origin
China

Dimensions

Size
8 Foot
Width
2 in
Height
2 in
Length
58.56 in

Details

Item
Extension Pole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.