Zoro Homepage

REACH Pole 3 Section 12 Foot

  • Mfr # 1684

  • Zoro # G807474650


product price: $66.59
/ea

Key Features

Height
2 in
Width
2 in
Size
12 Foot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1684
Zoro #
G807474650
UPC #
-
Country of Origin
China

Dimensions

Height
2 in
Length
59 in
Width
2 in
Size
12 Foot

Details

Item
Extension Pole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.