Zoro Homepage

REACH Pole 3 Section 18 Foot

  • Mfr # 1692

  • Zoro # G007474719


product price: $97.79
/ea
Free Shipping & Returns

Key Features

Width
2.75 in
Length
86.4 in
Size
18 Foot
Height
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1692
Zoro #
G007474719
UPC #
-
Country of Origin
China

Dimensions

Width
2.75 in
Length
86.4 in
Size
18 Foot
Height
2.75 in

Details

Item
Extension Pole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.