Zoro Homepage

Soren Squeegee Rubber Gross 24 Inch, 144PK

  • Mfr # 1512 x 12

  • Zoro # G707388576


product price: $1,089.99
/pk 144, $7.57/ea
Free Shipping & Returns

Key Features

Length
24 in
Size
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1512 x 12
Zoro #
G707388576
UPC #
-
Country of Origin
United States

Dimensions

Squeegee Blade Width
6 in
Length
24 in
Size
24 in

Details

Item
Squeegee Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.