Zoro Homepage

SqueegeeOff Soap 16 oz

  • Mfr # 30116

  • Zoro # G807392039


product price: $5.81
/ea
Sold in multiples of 2 for $11.62

Key Features

Squeegee Blade Width
1.75 in
Length
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30116
Zoro #
G807392039
UPC #
-
Country of Origin
United States

Dimensions

Squeegee Blade Width
1.75 in
Length
3.5 in

Details

Item
Window Soap

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.