Zoro Homepage

Stainless Steel Backflip 14 Inch

  • Mfr # 71141

  • Zoro # G307389614


product price: $40.99
/ea

Key Features

Squeegee Blade Width
9 in
Material
stainless steel
Size
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71141
Zoro #
G307389614
UPC #
-
Country of Origin
United States

Dimensions

Squeegee Blade Width
9 in
Length
16 in
Size
14 in

Details

Item
Squeegee
Material
stainless steel

Description

Ettore Stainless BackFlip Cleaning Tool - 14" Blade - 3" Height x 15.8" Width x 8.8" Length - Light Weight, Fatigue Resistant, Grooved Handle - Stainless Steel - 1Each

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.