Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel with Rubber Grip Super Channel Squeegee 30

  • Mfr # 13930, 11040

  • Zoro # G907387140


product price: $44.19
/ea

Key Features

Squeegee Blade Width
3.5 in
Material
stainless steel
Size
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13930, 11040
Zoro #
G907387140
UPC #
-
Country of Origin
United States

Dimensions

Squeegee Blade Width
3.5 in
Length
30 in
Size
30 in

Details

Item
Squeegee
Material
stainless steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.