Zoro Homepage

Standard Angle Adapter

  • Mfr # 48520

  • Zoro # G307474853


product price: $9.59
/ea

Key Features

Length
5.75 in
Width
5 in
Height
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48520
Zoro #
G307474853
UPC #
-
Country of Origin
Italy

Dimensions

Length
5.75 in
Width
5 in
Height
1.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.