Zoro Homepage

Utility Pole Tapered Tip

  • Mfr # 42105

  • Zoro # G907474932


product price: $17.15
/ea

Key Features

Width
1.5 in
Length
58 in
Height
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42105
Zoro #
G907474932
UPC #
-
Country of Origin
United States

Dimensions

Width
1.5 in
Length
58 in
Height
1.5 in

Details

Item
Extension Pole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.