Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wipe 'n Dry 18 Floor Squeegee, White

  • Mfr # ETO48318

  • Zoro # G407198802


product price: $18.19
/ea

Key Features

Squeegee Blade Width
18"
Material
Plastic
Length
3.5"
Squeegee Blade Material
Rubber
Type
Squeegee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETO48318
Zoro #
G407198802
UPC #
32611483187
Country of Origin
Belgium

Dimensions

Squeegee Blade Width
18"
Length
3.5"

Details

Item
Wipe 'n Dry 18" Floor Squeegee
Material
Plastic
Squeegee Blade Material
Rubber
Type
Squeegee
Features
Durable; Built-in Splash Guard
Color
White

Description

18 floor squeegee features a durable rubber blade that's great for uneven surfaces to leave a variety of surfaces virtually dry with one pass Plastic frame includes bristles to help scrub surfaces clean Floor squeegee is perfect for cleaning tile, grout, brick, pool decks and more

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.