Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Etymotic BEAN Quiet Sound Amplifier, Brushed Gold, Pair ER135-QSA-BG2

BEAN Quiet Sound Amplifier, Brushed Gold, Pair (Discontinued)

  • Mfr # ER135-QSA-BG2
  • Zoro # G6785890
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER135-QSA-BG2
Zoro #
G6785890
UPC #
846430001367
Country of Origin
China

Dimensions

Height
6.75
Length
2
Width
4.38

Details

Material
Plastic
Color
Brushed Gold
Includes
Includes: 2 Brushed Gold BEANs; 7 eartips of different sizes and materials for best fit and comfort; package of batteries; Filter tool and extra filters; leather case.
Weight
0.458
Product Type
Hearing Enhancer

Description

The BEANTM is a small, wireless personal sound amplification device that discreetly slips into your ear, much like an earbud—you don't have to worry about tubes or fitting the unit behind your ear! As a personal amplification device, the BEANTM Quiet Sound Amplifier features a built-in sensor that amplifies soft sounds while keeping the volume steady on louder noises, or even reducing it for extremely loud noises, such as fireworks or the strike of a drum.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.