This item is Discontinued.

Etymotic GunSport Pro Soft Plastic Electronic Ear Plugs, Flanged Shape, Black, Pack of 1 ER125-GSP15BN

GunSport Pro Soft Plastic Electronic Ear Plugs, Flanged Shape, Black, Pack of 1 (Discontinued)

  • Mfr # ER125-GSP15BN
  • Zoro # G4582593
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ER125-GSP15BN
Zoro #
G4582593
UPC #
846430003996
Country of Origin
China

Dimensions

Earplug Size
Universal

Details

Series
GunSport Pro
Earplug Material
Soft Plastic
Item
Electronic Ear Plugs
Earplug Shape
Flanged
Earplug Color
Black
Pairs Per Package
1
Includes
(1) Pair Electronic Ear Plugs; Assortment of ACCU Fit Eartips; Durable Neck Cord; Filter Tool and ACCU Filters; Cleaning Tool; Batteries (#10); Protective Case; User Manual
Metal Detectable
No
Standards
CE Marked

Description

Electronic Ear Plugs, Includes Includes assorted eartips, filter removal tool and replacement filters, carrying case, neck cord, user manual, and batteries, Series ER125, Standards CE Marked

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.