Zoro Homepage
This item is Discontinued.
Etymotic Etymotic RPSA05 BEAN Platinum Pair Quiet Sound Amplifier HC-QSA-PT2

Etymotic RPSA05 BEAN Platinum Pair Quiet Sound Amplifier (Discontinued)

  • Mfr # HC-QSA-PT2
  • Zoro # G304025560
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC-QSA-PT2
Zoro #
G304025560
UPC #
84643001372
Country of Origin
China

Description

The BEANTM is a small, wireless personal sound amplification device that discreetly slips into your ear, much like an earbud—you don't have to worry about tubes or fitting the unit behind your ear! As a personal amplification device, the BEANTM Quiet Sound Amplifier features a built-in sensor that amplifies soft sounds while keeping the volume steady on louder noises, or even reducing it for extremely loud noises, such as fireworks or the strike of a drum. Actual battery life may vary depending on usage and grade of battery.

Features:
  • Exceptional sound quality.
  • 15dB or 23dB gain.
  • High frequency amplification and excellent speech intelligibility.
  • Loud sounds are heard naturally with no additional boost.
  • Can be worn on either ear.
  • Battery life approximately 2 weeks with normal use in 15dB amplification depending on battery grade.
  • Item Weight - 1 lbs.
Includes:
  • 2 Platinum colored BEAN Quiet Sound Amplifier.
  • 7 eartips in a variety of sizes and materials.
  • Size 10 Zinc Air hearing aid batteries.
  • Filter tool with extra filters.
  • Cleaning brush.
  • Carry case.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.