Zoro Homepage

Emergency Cable Pull Switch, 10A, 246 ft.

  • Mfr # RPS3131PR300M

  • Zoro # G1890476


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Switch Function
Maintained
Mounting Style
Single End
AC Contact Rating
3 A @ 240 V
Contact Form
2NO/2NC
Reset
Push Button
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPS3131PR300M
Zoro #
G1890476
UPC #
-
Country of Origin
Germany

Dimensions

Width
1.67 in
Depth
1.77 in
Length
8.8 in
Length (Straight Wireway)
8.8 in
Overall Depth
3.02 in
Overall Width
1.67 in
Overall Height
8.82 in

Details

Item
Emergency Cable Pull Switch
Switch Function
Maintained
Mounting Style
Single End
AC Contact Rating
3 A @ 240 V
Contact Form
2NO/2NC
Reset
Push Button
Max. Cable Span
246 ft
Operating Force
67 lb
NEMA Rating
6
Indicator
No Indicator
Switching Ability
Single Cable
DC Contact Rating
0.01 A @ 24 V
IP Rating
IP67
Cable Connection Location
Left or Right
Standards
CCC, CSA, EAC, ISO
Case Material
Thermoplastic
Thermal Amperage
10 A
Wiring Entry
M20 x 1.5
Product Type
Single Ended
Series
RPS
Thermal Current
10 A
Action
Maintained
Operating Temperature - Maximum
158 Degrees F
NEMA Enclosure Rating
6
Cable Span - Maximum
246 ft
Pull Force
67 lb
Operating Temperature - Minimum
-13 Degrees F

Description

Emergency Cable Pull Switch, Switch Function Maintained, Mounting Style Single End, AC Contact Rating 3 A @ 240 V, Contact Form 2NO/2NC, Push Button Reset, Max. Cable Span 246 ft, Operating Force 67 lb, NEMA Rating 6, Indicator No Indicator, Cable Connection Location Left or Right, Thermal Amperage 10 A, Length 8.8 in, Width 1.67 in, Depth 1.77 in, Switching Ability Single Cable, DC Contact Rating 0.01 A @ 24 V, Case Material Thermoplastic, Wiring Entry M20 x 1.5, IP Rating IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.