Zoro Homepage

Emergency Stop Push Button, 30 mm, 1NO/2NC, Red

  • Mfr # ES-XN4E-LL412Q4MFR

  • Zoro # G1890449


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained / Maintained
Maintained Action Release
Twist
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES-XN4E-LL412Q4MFR
Zoro #
G1890449
UPC #
-
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
44 mm
Size
30 mm
Overall Width
1.73 in
Overall Height
4.11 in

Details

Item
Emergency Stop Push Button
Push Button Style
Mushroom Head
Action
Maintained / Maintained
Maintained Action Release
Twist
Operator Illumination
Illuminated
Head Color
Red
Head Material
Thermoplastic
Terminal Connection
Screw Clamp
Standards
cULus, EAC, EN IEC 62061, EN ISO 13849-1, TOV, UL Listed
Voltage
250V
Contact Rating
1.5A @ 250V AC, 1A @ 30V DC
Contact Form
1NO/2NC
Lamp Module Type
Full Voltage
Lamp Module Voltage
24V AC/DC
IP Rating
IP20
Type of Operator
44mm Mushroom Head
Bezel
Silver Alloy
Lamp Type
LED
Contact Type
2NC/1NO
Basic Material
Plastic
Color
Red
Number of Operators
1
Features
Can be Locked Using Padlock, Contact Block Monitoring, Reset by Turning
DC Contact Rating
1 A @ 30 V
Bezel Material
Gold Flashed Silver Alloy
Series
ES-XN
AC Contact Rating
1.5 A @ 250 V
Product Type
Emergency Stop Push Buttons
Operator Material
Thermoplastic
Lamp Voltage - Maximum
24 V AC/DC
Operator Voltage Rating - Maximum
24 V AC/DC
Mechanical Operating Durability
2.50 x 10^6
Number of Indicator Lights
1
Operating Temperature - Maximum
131 Degrees F
Operating Temperature - Minimum
-13 Degrees F

Description

Emergency Stop Push Button, 30 mm, Maintained/Maintained Action, 44mm Mushroom Head Type of Operator, Head Material Thermoplastic, Contact Form 1NO/2NC, Bezel Silver Alloy, Color Red, Contact Rating 1.5A @ 250V AC, 1A @ 30V DC, Number of Operators 1, IP Rating IP20, Legend Not Applicable, Standards cULus, EAC, EN IEC 62061, EN ISO 13849-1, TOV, UL Listed, Terminal Connection Screw, Features Can be Locked Using Padlock, Contact Block Monitoring, Reset by Turning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.