Zoro Homepage

Field Evaluation Unit, 24VDC, 2NO

  • Mfr # CES-FD-AP-M-01-USI-115534

  • Zoro # G1890747


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Enclosure Material
PBT, Plastic
IP Rating
IP67
Safety Output Configuration
2NO
Safety Output Ratings
1.5 A @ 24V DC
Number of Inputs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CES-FD-AP-M-01-USI-115534
Zoro #
G1890747
UPC #
-
Country of Origin
Germany

Dimensions

Depth
0.47 in
Width
3.34 in
Height
1.18 in
Overall Width
3.74 in
Overall Depth
0.47 in
Overall Height
1.18 in

Details

Item
Safety Monitoring Relay
Enclosure Material
PBT, Plastic
IP Rating
IP67
Safety Output Configuration
2NO
Safety Output Ratings
1.5 A @ 24V DC
Number of Inputs
1
Features
AP Interface, Multicode
For Use With
CES Series
Mounting
Surface
Input Power
24 V DC
Operating Temp.
-20 to 65 Degrees C
Standards
cULus, EAC, EN IEC 62061, EN ISO 13849-1
Response Time
260 msec
Operating Temperature - Maximum
149 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Compatible with Manufacturer Model Number
ET200PRO, ET200S
Compatible with Series
CES
Compatible with Mfr. Model No.
ET200PRO, ET200S
For Use with Mfr Model Number
ET200PRO, ET200S
Compatible Manufacturer Part Number
ET200PRO, ET200S
Compatible Manufacturer Model Number
ET200PRO, ET200S
For Use With Mfr. Model Number
ET200PRO, ET200S
Compatible with Manufacturer Model No.
ET200PRO, ET200S
Compatible Pump Manufacturer Part Number
ET200PRO, ET200S
Compatible Mfr. Model Number
ET200PRO, ET200S

Description

Safety Controller, Number of Inputs 1, Safety Output Ratings 1.5 A @ 24V DC, Safety Output Configuration 2NO, Response Time 260 msec, Mounting Surface, Enclosure Material PBT, Plastic, IP Rating IP67, Input Power 24 V DC, For Use With CES Series, Height 1.18 in, Width 3.34 in, Depth 0.47 in, Operating Temp. -20 to 65 Degrees C, Features AP Interface, Multicode, Standards cULus, EAC, EN IEC 62061, EN ISO 13849-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.