Zoro Homepage

Handle Module, 24VAC, Lever, Silver Alloy

  • Mfr # MGB-H-AA1A1-R-100464

  • Zoro # G1890491


product price: $557.99
/ea
Free Shipping & Returns

Key Features

Depth
4.48 in
Height
4.48 in
Width
5.19 in
Operating Temp. Range
-4 Degrees to 131 Degrees F
Style
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGB-H-AA1A1-R-100464
Zoro #
G1890491
UPC #
-
Country of Origin
Germany

Dimensions

Depth
4.48 in
Height
4.48 in
Width
5.19 in
Cable Length
No Cable
Actuator Length
1.48 in
Overall Height
4.33 in
Overall Width
5.71 in
Overall Depth
4.43 in

Description

Handle Module, Style Lever, Series MGB, Actuator Length 1.48 in, AC Contact Rating Not Rated, Solenoid Voltage 24 V AC, Height 4.48 in, Width 5.19 in, Depth 4.48 in, IP Rating IP65, Operating Temp. Range -4 Degrees to 131 Degrees F, Contact Material Stainless Steel, Cable Length No Cable, Body Material Die Cast Zinc, Head Material Nickel Plated, Description/Special Features Intelligent Bolt Tongue, Lockout Mechanism, Rotation Left or Right, Movement Linear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.