Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lock Module, 24VAC, Mechanical

  • Mfr # MGB-L1HE-ARA-R-121035

  • Zoro # G1890485


product price: $1,446.99
/ea
Free Shipping & Returns

Key Features

Depth
2.41 in
Height
4.48 in
Width
6.14 in
Operating Temp. Range
-4 Degrees to 131 Degrees F
Style
Mechanical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MGB-L1HE-ARA-R-121035
Zoro #
G1890485
UPC #
-
Country of Origin
Germany

Dimensions

Depth
2.41 in
Height
4.48 in
Width
6.14 in
Cable Length
No Cable
Overall Height
5.12 in
Overall Depth
2.01 in
Overall Width
11.22 in

Details

Item
Lock Module
Operating Temp. Range
-4 Degrees to 131 Degrees F
Style
Mechanical
Series
MGB
Features
Guard Lock Monitoring
Description/Special Features
Guard Lock Monitoring
Standards
cULus; EAC; FCC
Solenoid Voltage
24 V DC
Head Material
Nickel Plated
Contact Material
Stainless Steel
AC Contact Rating
Not Rated
DC Contact Rating
0.3 A @ 24 V
Movement
Linear
IP Rating
IP65
Body Material
Die Cast Zinc
Product Type
Locking Set
Lock Style
Mechanical
Operating Temperature - Maximum
131 Degrees F
Rotation Type
Right
Operating Temperature - Minimum
-22 Degrees F
Movement Type
Linear

Description

Lock Module, Style Mechanical, Series MGB, AC Contact Rating Not Rated, DC Contact Rating 0.3 A @ 24 V, Solenoid Voltage 24 V DC, Height 4.48 in, Width 6.14 in, Depth 2.41 in, IP Rating IP65, Operating Temp. Range -4 Degrees to 131 Degrees F, Contact Material Stainless Steel, Cable Length No Cable, Body Material Die Cast Zinc, Head Material Nickel Plated, Description/Special Features Guard Lock Monitoring, Movement Linear, Standards cULus; EAC; FCC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.