Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Actuator, .51in W, For 92023-24

  • Mfr # 092025

  • Zoro # G2033011


product price: $19.19
/ea

Key Features

For Use With
92023, Mfr. No. 92024
Material
Plastic
Height
1.03 in
Depth
1.41 in
Width
0.51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
092025
Zoro #
G2033011
UPC #
-
Country of Origin
Germany

Dimensions

Height
1.03 in
Depth
1.41 in
Width
0.51 in

Details

Item
Magnetic Actuator
For Use With
92023, Mfr. No. 92024
Material
Plastic
Compatible Operator
Magnetically Actuated Safety Interlock Switch
Compatible with Series
CMS
Compatible with Manufacturer Model Number
CMS-R-BXO-05P, CMS-R-BXO-05V, CMS-R-BXO-SC, CMS-R-BXP-05V
Compatible Manufacturer Part Number
CMS-R-BXO-05P, CMS-R-BXO-05V, CMS-R-BXO-SC, CMS-R-BXP-05V
Compatible Manufacturer Model Number
CMS-R-BXO-05P, CMS-R-BXO-05V, CMS-R-BXO-SC, CMS-R-BXP-05V
Compatible with Manufacturer Model No.
CMS-R-BXO-05P, CMS-R-BXO-05V, CMS-R-BXO-SC, CMS-R-BXP-05V
Compatible with Mfr. Model No.
CMS-R-BXO-05P, CMS-R-BXO-05V, CMS-R-BXO-SC, CMS-R-BXP-05V
For Use with Mfr Model Number
CMS-R-BXO-05P, CMS-R-BXO-05V, CMS-R-BXO-SC, CMS-R-BXP-05V
For Use With Mfr. Model Number
CMS-R-BXO-05P, CMS-R-BXO-05V, CMS-R-BXO-SC, CMS-R-BXP-05V
Compatible Pump Manufacturer Part Number
CMS-R-BXO-05P, CMS-R-BXO-05V, CMS-R-BXO-SC, CMS-R-BXP-05V
Compatible Mfr. Model Number
CMS-R-BXO-05P, CMS-R-BXO-05V, CMS-R-BXO-SC, CMS-R-BXP-05V

Description

Magnetic Actuator,Plastic,For CMS Series

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.