Shop EUCHNER

Safety Switch, NEMA 4, Indoor/Outdoor, Stainless Steel

  • Mfr # CET3-AP-CRA-AH-50X-SI-C2333-114223
  • Zoro # G1890668

product price: 
$
899.99
/ea
Free Shipping & Returns

Key Features

Environment
Indoor/Outdoor
Enclosure Type
NEMA 4
Housing Material
Stainless Steel
Standards
CE, UL
Termination Type
M12
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CET3-AP-CRA-AH-50X-SI-C2333-114223
Zoro #
G1890668
UPC #
-
Country of Origin
Germany

Dimensions

Width
2.64 in
Height
7.1 in
Depth
3.35 in
Overall Height
3 in
Overall Depth
167 mm
Overall Width
2 in
Fits Chest Size
Can be Daisy-Chained, Lock-Out Mechanism, Short Circuit Monitoring, Unicode

Details

Item
Safety Switch
Environment
Indoor/Outdoor
Enclosure Type
NEMA 4
Housing Material
Stainless Steel
Standards
CE, UL
Termination Type
M12
AC Contact Rating
Not Rated
Description/Special Features
Lockout Mechanism, Short Circuit Monitoring, Unicode
Technology
RFID
IP Rating
IP67
Body Material
Stainless steel
Series
CET 3-AP Series
Operating Temp. Range
-4 Degrees to 131 Degrees F
DC Contact Rating
Not Rated
For Use With
Mfr. No. 96327
Features
Can be Daisy-Chained, Lock-Out Mechanism, Short Circuit Monitoring, Unicode
Electrical Connection
M12
Includes Actuator
No Actuator Included
Includes Guard Locking
Guard Locking Included
Compatible Actuator Manufacturer Part Number
96327
Number of Pins
5
Number of Electrical Connections
2
Includes Indicator Lights
Indicator Lights Included
Compatible Actuator Technology
RFID
Operating Temperature - Minimum
-4 Degrees F
Operating Temperature - Maximum
131 Degrees F

Description

Locking Safety Switch, Technology RFID, Series CET 3-AP Series, For Use With Mfr. No. 96327, Width 2.64 in, Height 7.1 in, Depth 3.35 in, AC Contact Rating Not Rated, DC Contact Rating Not Rated, Operating Temp. Range -4 Degrees to 131 Degrees F, Termination Type M12, Cable Length Not Applicable, IP Rating IP67, Body Material Aluminum, Description/Special Features Lockout Mechanism, Short Circuit Monitoring, Unicode, Standards cULus Listed, EAC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.