Safety Switch, NEMA 4x, Indoor/Outdoor, Stainless Steel

  • Mfr # CES-AR-CL2-CH-SA-105747

  • Zoro # G1890808


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Environment
Indoor/Outdoor
Enclosure Type
NEMA 4x
Housing Material
Stainless Steel
Standards
CE, UL
DC Contact Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CES-AR-CL2-CH-SA-105747
Zoro #
G1890808
UPC #
-
Country of Origin
Czechia

Dimensions

Cable Length
1m
Width
3.74 in
Height
1.18 in
Depth
0.47 in

Details

Item
Safety Switch
Environment
Indoor/Outdoor
Enclosure Type
NEMA 4x
Housing Material
Stainless Steel
Standards
CE, UL
DC Contact Rating
Not Rated
Off Sensing Distance
1.57 in
Termination Type
M12
Body Material
Stainless steel
AC Contact Rating
Not Rated
For Use With
Mfr. No. 103450
IP Rating
67
Technology
RFID
Operating Temp. Range
-4 Degrees to 131 Degrees F
Description/Special Features
8 Pin Plug
Series
CES-AR Series
On Sensing Distance
0.59 in
Electrical Connection
M12
Features
Multicode, Short Circuit Monitoring, Used as Stand-Alone Safety Devices
Number of Electrical Connections
1
Operation Type
In Series
Includes Guard Locking
No Guard Locking Included
Number of Pins
8
Door Opening Orientation
Left Hand
Compatible Actuator Manufacturer Part Number
103450
Includes Actuator
No Actuator Included
Compatible Actuator Technology
RFID

Description

Non-Contact Safety Switch, Technology RFID, Series CES-AR Series, For Use With Mfr. No. 103450, Width 3.74 in, Height 1.18 in, Depth 0.47 in, AC Contact Rating Not Rated, DC Contact Rating Not Rated, Operating Temp. Range -4 Degrees to 131 Degrees F, Termination Type M12, Cable Length 1 m, IP Rating IP67, On Sensing Distance 0.59 in, Off Sensing Distance 1.57 in, Body Material PBT Resin, Description/Special Features 8 Pin Plug, Standards cULus Listed, EAC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.