Safety Switch, NEMA 4x, Indoor/Outdoor, Stainless Steel

  • Mfr # CET1-AR-CRA-CH-50X-SG-105763

  • Zoro # G1890701


product price:  $892.99
/ea
Free Shipping & Returns

Key Features

Environment
Indoor/Outdoor
Enclosure Type
NEMA 4x
Housing Material
Stainless Steel
Standards
CE, UL
DC Contact Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CET1-AR-CRA-CH-50X-SG-105763
Zoro #
G1890701
UPC #
-
Country of Origin
Czechia

Dimensions

Height
7.1 in
Width
2.64 in
Depth
2.05 in

Details

Item
Safety Switch
Environment
Indoor/Outdoor
Enclosure Type
NEMA 4x
Housing Material
Stainless Steel
Standards
CE, UL
DC Contact Rating
Not Rated
For Use With
Mfr. No. 96327
Technology
RFID
IP Rating
IP67
AC Contact Rating
Not Rated
Termination Type
M12
Series
CET 1-AR Series
Operating Temp. Range
-4 Degrees to 131 Degrees F
Body Material
Stainless steel
Description/Special Features
Multicode, Short Circuit Monitoring
Features
Multicode, Short Circuit Monitoring, Used as Stand-Alone Safety Devices
Electrical Connection
M12
Operation Type
In Series
Includes Actuator
No Actuator Included
Number of Pins
5, 8
Number of Electrical Connections
2
Includes Guard Locking
Guard Locking Included
Compatible Actuator Manufacturer Part Number
96327
Compatible Actuator Technology
RFID

Description

Locking Safety Switch, Technology RFID, Series CET 1-AR Series, For Use With Mfr. No. 96327, Width 2.64 in, Height 7.1 in, Depth 2.05 in, AC Contact Rating Not Rated, DC Contact Rating Not Rated, Operating Temp. Range -4 Degrees to 131 Degrees F, Termination Type M12, Cable Length Not Applicable, IP Rating IP67, Body Material Aluminum, Description/Special Features Multicode, Short Circuit Monitoring, Standards cULus Listed, EAC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.