Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Y-Distributor Connection Cable, 24VDC

  • Mfr # Y-DISTRIBUTOR W/CONNECTION CABLE

  • Zoro # G1890729


product price: $89.49
/ea
Free Shipping & Returns

Key Features

End 1 Number of Pins
8
End 2 Number of Pins
5
Cable Length
0.2 m
IP Rating
IP65, IP67
End 1 Keyway
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y-DISTRIBUTOR W/CONNECTION CABLE
Zoro #
G1890729
UPC #
-
Country of Origin
Germany

Dimensions

Cable Length
0.2 m
Overall Length
200 mm

Details

Item
Receptacle
End 1 Number of Pins
8
End 2 Number of Pins
5
IP Rating
IP65, IP67
End 1 Keyway
Single
End 1 Gender and Plug End
Female Straight
End 2 Keyway
Single
End 1 Thread
M12
Features
Screw Terminal
End 2 Connection Type
Receptacle
End 2 Gender and Plug End
Female Straight
End 2 Thread
M12
Number of Conductors
8
Max. Voltage
24V DC
Temp. Range
-13 Degrees to 194 Degrees F
End 1 Connection Type
Receptacle
Application
For Series Connection of AR/BR Safety Switches in Switch Chains Without IO Link Evaluation
Description
One M12 Male Connector With Two M12 Female Connector
Voltage Rating
30 V
Contact Material
TPU
Connector Material
PVC
Connector Color
Black
Convert To
M12 Plug
Convert From
M12
Maximum Contact Resistance
5 milliohm
Maximum Operating Temperature
80 Degrees C
Minimum Operating Temperature
-25 Degrees C
Connector Style
Y-Style
For Use With
Mfr. No. CES CET CTP-AR
Product Type
Y-Distributor
Cable Jacket Color
Black
Cable Jacket Material
PVC
Max. Amps
2 A, 4 A

Description

Y-Distributor Connection Cable, Connector Style Y-Style, Convert From M12, Convert To M12 Plug, Description One M12 Male Connector With Two M12 Female Connector, Current Rating 2 A, 4 A, Voltage Rating 30 V, Connector Material PVC, Connector Color Black, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -25 Degrees C, IP Rating IP65, IP67, Overall Length 200 mm, Maximum Contact Resistance 5 milliohm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.