
Euclid Euco Qwikjoint UVR 65 Lower Hardness UV-Resistant Polyurea Floor Joint Filler 10 Gallon
Mfr # 693A2 10
Zoro # G612510598
product price: $1,621.99
/ea
Free Shipping & Returns
Key Features
Size
10gal
Material
Polyurea
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
693A2 10
Zoro #
G612510598
UPC #
-
Country of Origin
United States
Dimensions
Size
10gal
Details
Material
Polyurea
Description
- •Exceptional UV resistance
- •Can be polished a short time after installation
- •Will cure in temperatures as low as -20° F (-29°C)
- •Available in 33 standard colors
- •
- •
- •
- •
- •
- •
- •
- •
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.