
Euclid Euco Qwikjoint UVR UV-Resistant Polyurea Floor Joint Filler Standard Gray 10 Gallon Kit
Mfr # 693HP 10
Zoro # G212510509
product price: $1,684.99
/ea
Free Shipping & Returns
Key Features
Size
10gal
Color
Gray
Material
Polyurea
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
693HP 10
Zoro #
G212510509
UPC #
-
Country of Origin
United States
Dimensions
Size
10gal
Details
Color
Gray
Material
Polyurea
Description
- •Unparalleled UV resistance
- •Fast setting formula reduces downtime
- •A large shave-time window allows for greater flexibility in scheduling joint filling operations
- •Tough performance reduces floor joint repairs and maintenance
- •Will cure in temperatures as low as -20° F (-29°C)
- •No bubbles/foaming when used in damp joints
- •Less moisture-sensitive than standard polyureas
- •
- •
- •
- •
- •
- •
- •
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.