This item is Discontinued.

Euclid Chemical Euclid Euco Qwikjoint UVR UV-Resistant Polyurea Floor Joint Filler Standard Gray 22oz Cartridge 692 94

This item is Discontinued.

Euclid Chemical

Euclid Euco Qwikjoint UVR UV-Resistant Polyurea Floor Joint Filler Standard Gray 22oz Cartridge (Discontinued)

Mfr # 692 94
Zoro # G612510390
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
692 94
Zoro #
G612510390
UPC #
-
Country of Origin
United States

Dimensions

Size
22oz

Details

Color
Gray
Tape Shape
Cartridge
Material
Polyurea

Description

  • •Unparalleled UV resistance
  • •Fast setting formula reduces downtime
  • •A large shave-time window allows for greater flexibility in scheduling joint filling operations
  • •Tough performance reduces floor joint repairs and maintenance
  • •Will cure in temperatures as low as -20° F (-29°C)
  • •No bubbles/foaming when used in damp joints
  • •Less moisture-sensitive than standard polyureas

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.