
Euclid Eucolastic 1NS Single-Component Non-sag Polyurethane Hybrid Sealant Limestone 10oz
Mfr # 274 95
Zoro # G612509943
product price: $13.35
/eaKey Features
Container Size
10oz
Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
274 95
Zoro #
G612509943
UPC #
-
Country of Origin
United States
Dimensions
Container Size
10oz
Details
Color
Limestone
Material
Polyurethane
Description
- •Skins rapidly and is tack-free in 3 to 4 hours @ 75F (24C)
- •Remains adhesively and cohesively bonded during temperature cyclic movement
- •Extraordinary movement capability of +/- 35%
- •Can be painted
- •
- •
- •
- •
- •
- •
- •
- •
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.