
Euclid EverClear VOX Water Based Pure Acrylic Sealer 1 Gallon
Mfr # 359LV2-95
Zoro # G612510093
product price: $82.99
/ea
Sold in multiples of 6 for $497.94
Free Shipping & Returns
Key Features
Base Material
Acrylic
Container Size
1gal
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
359LV2-95
Zoro #
G612510093
UPC #
-
Country of Origin
United States
Dimensions
Container Size
1gal
Details
Base Material
Acrylic
Color
Clear
Description
- •Non-yellowing, medium gloss sealer provides protection and improved appearance to concrete
- •Low odor
- •Complies with all U.S. EPA and local VOC regulations, including OTC, LADCO, Maricopa County, and California (CARB and SCAQMD)
- •Excellent abrasion and blush resistance
- •Can be applied over previous coats of sealers - water based and solvent based
- •Excellent recoatability
- •Can contribute to LEED points (EQ Credit 4.2)
- •
- •
- •
- •
- •
- •
- •
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.