Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Euclid Hi-Flow High-Tolerance Non-Shrink Grout 50lbs

  • Mfr # 088H 50

  • Zoro # G312510409


product price: $37.55
/ea

Key Features

Container Size
50lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
088H 50
Zoro #
G312510409
UPC #
-
Country of Origin
United States

Dimensions

Container Size
50lb

Description

  • •Highly fluid for ease in placement
  • •High strength for maximum load-bearing
  • •Non-shrink with minimum positive expansion for high-tolerance performance
  • •Non-bleeding and non-segregating at a fluid consistency
  • •Does not contain any chlorides or additives which may contribute to corrosion of the base structure
  • •Total shrinkage compensation provides a maximum bearing surface for the greatest overall support
  • •Rapid strength gain to minimize turnaround time for equipment regrouts
  • •Excellent working time at high ambient temperatures

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.